EYEBOLT SHOULDER 9/16 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT SHOULDER 9/16 THREAD

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI129053
  • Mfr. Model # 129053
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 4.9 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: 9?16 in. x 1-5?8 in.

Technical Specs

  • Eye Inside Dia. 1-9/32"
  • Eye Outside Dia. 2-9/32"
  • Thread Size 9/16"-12"
  • Material Stainless Steel
  • Item Eye Bolt
  • Overall Length 4-1/2"
  • Finish Plain
  • Shank Length 1-5/8"
  • Shoulder Dia. 0.97"
  • Thread Length 1-5/8"
  • Shoulder Length 0.25"
  • Shank Dia. 9/16"
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder
  • Working Load Limit 3200 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list