EYEBOLT SHOULDER 5/8 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT SHOULDER 5/8 THREAD

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTBS20
  • Mfr. Model # BS20
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.74 lbs

Product Details

Shoulder pattern eye bolt, forged from special grade C1030 alloy 5/8 thread. Proof tested to insure finest quality.

Technical Specs

  • Eye Inside Dia. 1-1/2"
  • Eye Outside Dia. 2-13/16"
  • Item Eye Bolt
  • Finish Alloy
  • Material Steel
  • Thread Size 5/8"-11"
  • Shank Length 1-3/4"
  • Overall Length 4-3/4"
  • Shoulder Dia. 1"
  • Thread Length 1-3/4"
  • Shank Dia. 5/8"
  • Shoulder Length 1-21/32"
  • System of Measurement Inch
  • Min. Tensile Strength 65,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list