!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOULDER EYEBOLT, LOAD 1200 LB, 3 13/16 IN L, SHANK 2 1/4 IN L, THREAD 5/16"-18, CARBON STEEL/ZINC

SHOULDER EYEBOLT, LOAD 1200 LB, 3 13/16 IN L, SHANK 2 1/4 IN L, THREAD 5/16"-18, CARBON STEEL/ZINC

GRAY TOOLS

SHOULDER EYEBOLT, LOAD 1200 LB, 3 13/16 IN L, SHANK 2 1/4 IN L, THREAD 5/16"-18, CARBON STEEL/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOULDER EYEBOLT, LOAD 1200 LB, 3 13/16 IN L, SHANK 2 1/4 IN L, THREAD 5/16"-18, CARBON STEEL/ZINC

SHOULDER EYEBOLT, LOAD 1200 LB, 3 13/16 IN L, SHANK 2 1/4 IN L, THREAD 5/16"-18, CARBON STEEL/ZINC

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRTBS10L
  • Mfr. Model # BS10L
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs

Product Details

This long-shank shoulder eyebolt includes a nut, is forged from carbon steel with a zinc-plated finish, and has a working load limit of 1,200 pounds with a minimum tensile strength of 65,000 PSI. It measures 3 13/16 inches in overall length with a thread size of 5/16"-18 and a 1 1/2" thread length. The shank is 2 1/4 inches long with a 5/16-inch diameter, and the eye has a 7/8-inch inside diameter and 1 7/16-inch outside diameter. The centre of the eye to the shoulder is 7/8 inch.

Technical Specs

  • Item Eye Bolt
  • Material Carbon Steel
  • Thread Size 5/16"-18
  • Thread Length 2-1/4"
  • Eye Outside Diameter 1-7/16"
  • Working Load Limit 1,200 lb.
  • System of Measurement Inch
  • Shoulder Length 15/16"
  • Includes Nut One Hex Nut
  • Type Forged with Shoulder
  • Finish Zinc Plated
  • Shank Diameter 5/16"
  • Shank Length 2.25"
  • Eye Inside Diameter 7/8"
  • Tensile Strength 65,000 PSI
  • Shoulder Diameter 9/16"
  • Overall Length 3-13/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list