Skip Content
EYEBOLT SHOULDER 3/8 THRD LNG SHNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT SHOULDER 3/8 THRD LNG SHNK

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTBS12L
  • Mfr. Model # BS12L
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.23 lbs

Product Details

Long shank eye bolt, working load limit 1,550 lbs., thread size 3/8-16, shank length 2-1/2 in, thread length 1-1/2 in, inside diameter 1 in, outside diameter 1-11/16 in, overall length 4-1/32 in, centre of eye to shoulder 1-1/18 in.

Technical Specs

  • Thread Size 3/8"-16"
  • Eye Inside Dia. 1"
  • Eye Outside Dia. 1-11/16"
  • Item Eye Bolt
  • Finish Alloy
  • Material Steel
  • Overall Length 4-21/32"
  • Thread Length 1-1/2"
  • Shank Dia. 3/8"
  • Shoulder Length 1-1/8"
  • Min. Tensile Strength 65,000 PSI
  • Shoulder Dia. 5/8"
  • System of Measurement Inch
  • Shank Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list