Skip Content
EYEBOLT SHOULDER 20MM THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT SHOULDER 20MM THREAD

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTBS20M
  • Mfr. Model # BS20M
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 1.55 lbs

Product Details

Shoulder pattern eye bolt, forged from special grade C1030 alloy 5/8 thread. Proof tested to insure finest quality.

Technical Specs

  • Eye Inside Dia. 41mm
  • Eye Outside Dia. 81"
  • Item Eye Bolt
  • Finish Alloy
  • Material Steel
  • Thread Size M20 x 2.5
  • Thread Length 57mm
  • Shoulder Dia. 1-1/4"
  • Shank Dia. M20
  • Overall Length 152.40"
  • Shoulder Length 1-21/32"
  • System of Measurement Metric
  • Min. Tensile Strength 65,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list