Skip Content
EYEBOLT SHOULDER 14MM THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT SHOULDER 14MM THREAD

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI139052
  • Mfr. Model # 139052
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.65 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: M14.

Technical Specs

  • Thread Size M14 x 2
  • Overall Length 4-1/2"
  • Eye Outside Dia. 2-9/32"
  • Eye Inside Dia. 35mm
  • Item Eye Bolt
  • Finish Plain
  • Material Stainless Steel
  • Thread Length 1-5/8"
  • Shoulder Dia. 31/32"
  • Shoulder Length 1/4"
  • Shank Dia. 9/16"
  • Shank Length 1-5/8"
  • Working Load Limit 1600kg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list