Skip Content
EYEBOLT SHOULDER 10MM THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT SHOULDER 10MM THREAD

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI138659
  • Mfr. Model # 138659
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 0.27 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: M10.

Technical Specs

  • Thread Size M10 x 1.5mm
  • Overall Length 3-5/8"
  • Eye Inside Dia. 28mm
  • Eye Outside Dia. 1-27/32"
  • Item Eye Bolt
  • Material Stainless Steel
  • Finish Plain
  • Thread Length 1-3/8"
  • Shank Dia. 7/16"
  • Shoulder Dia. 0.78"
  • Shoulder Length 0.23"
  • System of Measurement Metric
  • Eyebolt Type Lift with Shoulder
  • Shank Length 1-3/8"
  • Working Load Limit 740kg

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List