Skip Content
EYEBOLT SHOULDER 1-1/4 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT SHOULDER 1-1/4 THREAD

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI130318
  • Mfr. Model # 130318
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 4.75 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: 1-1?4 in. x 3 in.

Technical Specs

  • Eye Outside Dia. 4-7/16"
  • Eye Inside Dia. 2-3/16"
  • Finish Plain
  • Item Eye Bolt
  • Overall Length 8-1/2"
  • Thread Size 1-1/4"-7"
  • Shank Length 3"
  • Shoulder Dia. 1.94"
  • Thread Length 3"
  • Shoulder Length 0.53"
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder
  • Material Steel
  • Working Load Limit 15,000 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list