EYEBOLT SHOULDER 1-1/2 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT SHOULDER 1-1/2 THREAD

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI130516
  • Mfr. Model # 130516
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1904
  • Shipping Weight 7.4 lbs

Product Details

Drop-forged carbon steel shoulder pattern eye bolt. Size: 1-1?2 in. x 3-1?2 in.

Technical Specs

  • Eye Inside Dia. 2-1/2"
  • Eye Outside Dia. 5-3/16"
  • Finish Plain
  • Item Eye Bolt
  • Thread Size 1-1/2"-6"
  • Overall Length 9-1/2"
  • Shank Length 3-1/2"
  • Shoulder Dia. 2-3/16"
  • Thread Length 3-1/2"
  • Eyebolt Type Lift with Shoulder
  • Shoulder Length 9/16"
  • Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list