Skip Content
EYEBOLT MAG,NEODYMIUM,90 LB,2.035 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT MAG,NEODYMIUM,90 LB,2.035 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3DYA3
  • Mfr. Model # 3DYA3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.22 lbs

Product Details

Round Base Eyebolt Magnet, Material Neodymiu.

Technical Specs

  • Item Round Base Eyebolt Magnet
  • Colour Nickel Plated
  • Depth 0.315"
  • Mounting Magnetic
  • Base Dia. 2.035"
  • Points Per Hook 1
  • Working Load Limit 90 lbs.
  • Hook Base Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list