Skip Content
EYEBOLT MACHINED SC 5/16X1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT MACHINED SC 5/16X1-1/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2975-2011
  • Mfr. Model # 2975-2011
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Eye Bolt
  • Thread Size 5/16" UNC
  • Material C1045
  • Overall Length 2.85"
  • Shank Length 1.125"
  • Shoulder Dia. 0.58"
  • Thread Length 1"
  • Shank Dia. 5/16"
  • Eye Inside Dia. 0.74"
  • Eye Outside Dia. 1.17"
  • Finish Forged Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list