Skip Content
EYEBOLT MACHINED SC 1X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT MACHINED SC 1X2-1/2IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2975-9025
  • Mfr. Model # 2975-9025
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Eye Bolt
  • Material C1045
  • Thread Size 1" UNC
  • Thread Length 2-1/4"
  • Overall Length 6.55"
  • Shank Length 2-1/2"
  • Shoulder Dia. 1.83"
  • Shank Dia. 5/16"
  • Eye Inside Dia. 1.92"
  • Eye Outside Dia. 3.77"
  • Finish Forged Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list