EYEBOLT LAGSCREW LONG 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT LAGSCREW LONG 1/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65162
  • Mfr. Model # 65162
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.066 lbs

Product Details

Lagscrew, zinc plated, 1/4 inch wire diameter.

Technical Specs

  • Finish Zinc Plated
  • Item Eye Bolt
  • Overall Length 1/4"
  • Shank Length 101.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list