EYEBOLT D444B ST4.6 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT D444B ST4.6 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.060.0030
  • Mfr. Model # M16180.060.0030
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Item Eye Bolt
  • Material Low Carbon Steel 4.6
  • Finish Plain
  • Thread Size M6
  • Thread Length 30mm
  • Eye Inside Dia. 6mm
  • Eye Outside Dia. 14mm
  • Eyebolt Type Without Shoulder
  • System of Measurement Metric
  • Length from Ream Center 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list