EYEBOLT D444B ST4.6 M27-3X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT D444B ST4.6 M27-3X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.270.0160
  • Mfr. Model # M16180.270.0160
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Item Eye Bolt
  • Finish Plain
  • Material Low Carbon Steel 4.6
  • Thread Size M27
  • Eye Outside Dia. 50mm
  • Eye Inside Dia. 25mm
  • Thread Length 160mm
  • System of Measurement Metric
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 160mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list