Skip Content
EYEBOLT D444B ST4.6 M24-3X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M24-3X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.240.0140
  • Mfr. Model # M16180.240.0140
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.57 lbs

Technical Specs

  • Finish Plain
  • Item Eye Bolt
  • Material Low Carbon Steel 4.6
  • Thread Size M24
  • Thread Length 140mm
  • Eye Inside Dia. 22mm
  • Eye Outside Dia. 45mm
  • System of Measurement Metric
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 140mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list