Skip Content
EYEBOLT D444B ST4.6 M16-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M16-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.160.0090
  • Mfr. Model # M16180.160.0090
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Technical Specs

  • Finish Plain
  • Material Low Carbon Steel 4.6
  • Item Eye Bolt
  • Thread Size M16
  • Thread Length 90mm
  • Eye Outside Dia. 32mm
  • System of Measurement Metric
  • Eye Inside Dia. 16mm
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 90mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list