Skip Content
EYEBOLT D444B ST4.6 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.160.0070
  • Mfr. Model # M16180.160.0070
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.29 lbs

Technical Specs

  • Finish Plain
  • Material Low Carbon Steel 4.6
  • Item Eye Bolt
  • Eye Inside Dia. 16mm
  • Thread Length 70mm
  • Thread Size M16
  • System of Measurement Metric
  • Eyebolt Type Without Shoulder
  • Eye Outside Dia. 32mm
  • Length from Ream Center 70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list