EYEBOLT D444B ST4.6 M16-2X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT D444B ST4.6 M16-2X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.160.0150
  • Mfr. Model # M16180.160.0150
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.06 lbs

Technical Specs

  • Finish Plain
  • Item Eye Bolt
  • Material Low Carbon Steel 4.6
  • Thread Size M16
  • Thread Length 150mm
  • Eye Outside Dia. 32mm
  • Eye Inside Dia. 16mm
  • System of Measurement Metric
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 150mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list