Skip Content
EYEBOLT D444B ST4.6 M16-2X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M16-2X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.160.0140
  • Mfr. Model # M16180.160.0140
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Technical Specs

  • Item Eye Bolt
  • Material Low Carbon Steel 4.6
  • Finish Plain
  • Thread Size M16
  • Eye Inside Dia. 16mm
  • Thread Length 140mm
  • System of Measurement Metric
  • Eye Outside Dia. 32mm
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 140mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list