EYEBOLT D444B ST4.6 M12-1.75X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT D444B ST4.6 M12-1.75X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.120.0090
  • Mfr. Model # M16180.120.0090
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Material Low Carbon Steel 4.6
  • Item Eye Bolt
  • Eye Inside Dia. 12mm
  • Thread Size M12
  • Thread Length 90mm
  • Finish Plain
  • Eye Outside Dia. 25mm
  • Eyebolt Type Without Shoulder
  • System of Measurement Metric
  • Length from Ream Center 90mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list