Skip Content
EYEBOLT D444B ST4.6 M12-1.75X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M12-1.75X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.120.0120
  • Mfr. Model # M16180.120.0120
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • Finish Plain
  • Item Eye Bolt
  • Thread Size M12
  • Material Low Carbon Steel 4.6
  • Thread Length 120mm
  • Eye Inside Dia. 12mm
  • System of Measurement Metric
  • Eye Outside Dia. 25mm
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 120mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list