Skip Content
EYEBOLT D444B ST4.6 M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.100.0050
  • Mfr. Model # M16180.100.0050
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Item Eye Bolt
  • Material Low Carbon Steel 4.6
  • Finish Plain
  • Thread Size M10
  • Thread Length 50mm
  • Eye Inside Dia. 10mm
  • Eye Outside Dia. 20mm
  • System of Measurement Metric
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list