Skip Content
EYEBOLT D444B ST4.6 M10-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT D444B ST4.6 M10-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.100.0040
  • Mfr. Model # M16180.100.0040
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Finish Plain
  • Item Eye Bolt
  • Eye Inside Dia. 10mm
  • Material Low Carbon Steel 4.6
  • Thread Size M10
  • Thread Length 40mm
  • Eye Outside Dia. 20mm
  • System of Measurement Metric
  • Eyebolt Type Without Shoulder
  • Length from Ream Center 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list