EYEBOLT D444B ST4.6 M10-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEBOLT D444B ST4.6 M10-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM16180.100.0100
  • Mfr. Model # M16180.100.0100
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Finish Plain
  • Item Eye Bolt
  • Material Low Carbon Steel 4.6
  • Thread Size M10
  • Thread Length 100mm
  • Eye Outside Dia. 20mm
  • Eye Inside Dia. 10mm
  • Eyebolt Type Without Shoulder
  • System of Measurement Metric
  • Length from Ream Center 100mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list