Skip Content
EYEBOLT 304SS 1/4-20X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEBOLT 304SS 1/4-20X3

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI073059
  • Mfr. Model # 073059
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Eyebolt
  • Includes Hex Nut
  • Finish Plain
  • Material 304 Stainless Steel
  • Thread Size 1/4-20
  • Shank Length 2"
  • Shank Dia. 1/4"
  • Overall Length 3"
  • Eye Inside Dia. 1/2"
  • Thread Length 1-1/4"
  • Eye Outside Dia. 15/16"
  • Eyebolt Type Turned Wire
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list