Skip Content
EYEBOLT 1/4X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEBOLT 1/4X3IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65108
  • Mfr. Model # 65108
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.05 lbs

Product Details

Eyebolt, wire formed, zinc plated, with nut, 1/4 inch thread diameter x 3 inch overall length.

Technical Specs

  • Eye Inside Dia. 9/16"
  • Finish Zinc Plated
  • Item Eye Bolt
  • Overall Length 3"
  • Shank Dia. 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list