Skip Content
EYE WSH/SHWR SFTY STN W/ABS PL BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE WSH/SHWR SFTY STN W/ABS PL BOWL

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1902P
  • Mfr. Model # G1902P
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2678
  • Shipping Weight 39.0 lbs

Product Details

G1902 Emergency Shower and Eyewash. Shower/eye wash with plastic bowl. Unit meets ANSI Z358.1 standard as primary eye wash and emergency shower. Complete with ANSI compliant identification sign.

Technical Specs

  • Height 96"
  • Item Safety Station with Eyewash, Plastic Bowl
  • Includes Flip Top Dust Covers, High Visibilty Identification Sign, Orange Covers for Vertical Piping and Inspection Tag
  • Fitting Material Galvanized Steel
  • Bowl Dia. 11-3/4"
  • Fitting Size 1-1/4"
  • Width 16"
  • Mounting Free Standing
  • Head Dia. 1-1/2"
  • Shower Head Activates By Pull Handle
  • Valve Material Brass
  • Eye Wash Activates By Flag Push Handle
  • Pipe Material Galvanized Steel
  • Standards ANSI Z358.1-2004
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash Handle Material Cast Aluminum
  • Shower Handle Material Stainless Steel
  • Shower Head Material ABS Plastic
  • Shower Handle Length 30"
  • Colour Orange
  • Assembled/Unassembled Unassembled
  • ANSI Compliant Yes
  • Heat Traced No
  • Eye Wash Covering Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list