Skip Content
EYE WASH STATION,CLEAR/WHITE,16 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE WASH STATION,CLEAR/WHITE,16 IN. H

PLUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN48511
  • Mfr. Model # 48511
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Colour Clear/White
  • Bottle Size 1,000 mL, (2) 500 mL, 200 mL, 20 mL
  • Height 16"
  • Item Eye Wash Station
  • Width 7-1/2"
  • Shelf Life 3 yr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list