Skip Content
EYE WASH STA INSPECTION TAG,AL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE WASH STA INSPECTION TAG,AL,PK25

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UJW2
  • Mfr. Model # 8UJW2
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Eye Wash/Shower Inspection Tag
  • Height 5"
  • Material Aluminum
  • Width 3"
  • Legend/Background Color Black and Green/White
  • Legend Eyewash Station Inspection Tag
  • Shape Rectangle
  • Language English
  • Header Eye Wash Station Inspection Record
  • Background Color White
  • Legend Color Green
  • Legend Style Text
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list