EYE SOCKET ROD HANGER,SIZE 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EYE SOCKET ROD HANGER,SIZE 8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RUT1
  • Mfr. Model # 1RUT1
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Rod Hanger
  • Length (In.) 2-3/4
  • Max. Load (Lb.) 760
  • Type Eye Socket
  • Description/Special Features Structural Attachment Used To Join Hanger Rod To A Structure
  • Width (In.) 1-1/2
  • Pipe Size (In.) 8
  • Rod Size 1/2"
  • Standards UL And cUL Listed, FM Approved
  • Material Pre-Galvanized Steel
  • Thread Size (In.) 2-Jan
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list