EYE SOCKET,1/4 IN ROD SZ,230 LB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE SOCKET,1/4 IN ROD SZ,230 LB MAX

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CWC5
  • Mfr. Model # 1CWC5
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Eye Socket
  • Description/Special Features For Intermediate Attachment For Various Types Of Pipe Supports And Structural Attachments
  • Max. Load (Lb.) 230
  • Rod Size 1/4
  • Standards Conforms With Federal Specification WW-H-171 (Type 16), Manufacturers Standardization Society MSS-SP-58 (Type 16)
  • Thread Size (In.) 4-Jan
  • Material Mallable Iron
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list