EYE LAG SCREW,3/8 THREAD,FOR METAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE LAG SCREW,3/8 THREAD,FOR METAL,

SUSPEND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L738
  • Mfr. Model # 12L738
  • UNSPSC # 30161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Application For Installing Drop Ceiling Tiles To Metal Joists, For Use With Eye Lag Screw Drill Adapter 12L739
  • Includes 50 Pcs
  • Item Eye Lag Screw
  • Length 2"
  • Width 0.58"
  • Thread Size 3/8"
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list