Skip Content
EYE/FACEWASH CMBINATION SHWR NO BWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE/FACEWASH CMBINATION SHWR NO BWL

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW8317
  • Mfr. Model # 8317
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 2677
  • Shipping Weight 37.0 lbs

Product Details

Combination shower includes the Axion MSR(TM) inverted stream design that offers the end user the option of using a field configurable eyewash or eye/face head.

Technical Specs

  • Height 93"
  • Includes An Axion MSR(TM) Eye/Face Wash and Hydrodynamic Designed Green ABS Plastic Shower Head, Chrome-Plated Brass In-Line 50 x 50 Mesh Water Strainer, and Chrome-Plated Brass Stay-Open Shower and Eyewash Ball Valves Equipped with Stainless Steel Ball and Stem, Powder-Coated Cast Iron 9" Diameter Floor Flange, Universal Sign, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, and 1-1/4" IPS Supply.
  • Width 11"
  • Fitting Material Galvanized Steel
  • Item Drench Shower with Face/Eyewash
  • Standards CSA Certified to ANSI Z358.1
  • Eye Wash Activates By Push Handle
  • Shower Head Activates By Pull Handle
  • Head Dia. 11"
  • Shower Head Material ABS Plastic
  • Assembled/Unassembled Unassembled
  • Heat Traced No
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • Colour Gray
  • Bowl Dia. No Bowl
  • Valve Material Chrome Plated Brass
  • Pipe Material Galvanized Steel
  • Eye Wash Bowl Material No Bowl
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • ADA Compliance No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list