!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE/FACE WASH YW BOWL WALL BRKT

EYE/FACE WASH YW BOWL WALL BRKT

ENCON

EYE/FACE WASH YW BOWL WALL BRKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EYE/FACE WASH YW BOWL WALL BRKT

EYE/FACE WASH YW BOWL WALL BRKT

ENCON

Clearance Price :
$429.76 / EACH

Your Price : $859.51 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ECN01035501
  • Mfr. Model # 01035501
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Product Details

Eye/facewash unit features a 1/2 inch plated brass piping, 1/2 inch chrome-plated bronze stay-open ball valve with chrome-plated ball. Wall mounted with stainless steel bowl, chrome-plated bras dual-stream wye, ABS heads.

Technical Specs

  • Item Wall Mounted with Hi-Vis Yello-Bowl(R) and Dual Stream Wye, ABS Heads
  • Depth 12-3/4"
  • Width 14-1/8"
  • Pipe Material Chrome Plated Brass
  • Valve Material Chrome Plated Brass
  • Colour Yellow
  • Height 9-1/4"
  • Includes Dust Covers
  • Standards ANSI Z358.1-2004

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list