Skip Content
EYE/FACE WASH W/SS BOWL WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE/FACE WASH W/SS BOWL WALL MOUNT

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7360B/7460B
  • Mfr. Model # 7360B/7460B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2675
  • Shipping Weight 7.0 lbs

Product Details

Axion(TM) MSR equipped. 3.7 gpm eye/face wash head. 1.3 gpm eyewash head. Wall mounted

Technical Specs

  • Depth 14-1/16"
  • Height 10-3/4"
  • Includes Pop Off Dust Cover, Identification Sign and Inspection Tag
  • Item Eye/Face Wash Station
  • Fitting Material Chrome Plated Brass
  • Width 14-3/4"
  • Bowl Dia. 11"
  • Mounting Wall
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Pipe Material Chrome Plated Brass
  • Standards ANSI Z358.1
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 2-1/4"
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash Handle Material Aluminum
  • Number of Heads 1
  • ADA Compliant No
  • Colour Green
  • ANSI Compliant Yes
  • Assembled/Unassembled Assembled
  • Eye Wash Covering Yes
  • Spray Head Material ABS Plastic
  • ADA Compliance No
  • Eye Wash and Shower Mounting Wall

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list