EYE/FACE WASH W/DIVERTER,FAUCET MOU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYE/FACE WASH W/DIVERTER,FAUCET MOU

OPTIKLENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AH31
  • Mfr. Model # 8AH31
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Chrome
  • Depth 2-1/2"
  • Item Eye/Face Wash w/Diverter
  • Height 6-1/2"
  • Includes Dust Covers
  • Width 8"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 55/64"-27 Female
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2004
  • Pipe Material Chrome Plated Brass
  • Head Dia. 1"
  • Eye Wash Activates By Pull Handle
  • Eye Wash Handle Material Aluminum
  • Number of Heads 2
  • ANSI Compliant Yes
  • Assembled/Unassembled Assembled
  • Eye Wash and Shower Mounting Faucet
  • ADA Compliance No
  • Eye Wash Covering Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list