Skip Content
EYE/FACE WASH W/ABS BOWL WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE/FACE WASH W/ABS BOWL WALL MOUNT

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW7260B/7270B
  • Mfr. Model # 7260B/7270B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2675
  • Shipping Weight 7.0 lbs

Product Details

Axion(TM) MSR equipped. 3.7 gpm eye/face wash head. 1.3 gpm eyewash head. Wall mounted

Technical Specs

  • Includes Pop Off Dust Cover, Identification Sign and Inspection Tag
  • Depth 14-1/8"
  • Height 10-3/8"
  • Item Eye/Face Wash Station
  • Width 14-1/2"
  • Fitting Material Chrome Plated Brass
  • Bowl Dia. 11"
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Standards ANSI Z358.1
  • Eye Wash Activates By Flag Push Handle
  • Pipe Material Chrome Plated Brass
  • Head Dia. 2-1/4"
  • Number of Heads 1
  • Eye Wash Bowl Material ABS Plastic
  • Eye Wash Handle Material Aluminum
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • Eye Wash and Shower Mounting Wall
  • Spray Head Material ABS Plastic
  • ADA Compliance No
  • Colour Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list