Skip Content
EYE/FACE WASH SHOWER COM W/ABS BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE/FACE WASH SHOWER COM W/ABS BOWL

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW8320/8325
  • Mfr. Model # 8320/8325
  • UNSPSC # 46182402
  • CATALOGUE PAGE # 2677
  • Shipping Weight 50.0 lbs

Product Details

Combination shower includes the Axion MSR(TM) inverted stream eye/face wash design. The Axion showerhead with in-line flow control delivers dispersed flow for uniform drenching. Unit comes partially assembled to make installation less time consuming.

Technical Specs

  • Item MSR Emergency Shower and Eye/Face Wash
  • Includes AxionMSR
  • Standards ANSI Z358.1
  • Mounting Floor
  • Bowl Dia. 11"
  • Pipe Material Galvanized Steel
  • Head Dia. 10-5/8"
  • Shower Head Material ABS Plastic
  • Shower Head Activates By Manual Hand Operated
  • Eye Wash Activates By Manual Hand Operation
  • Shower Handle Material ABS
  • Eye Wash Bowl Material ABS Plastic
  • Valve Material Brass
  • Fitting Size 1-1/4"
  • Colour Green
  • Fitting Material Stainless Steel
  • Heat Traced No
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • ANSI Compliant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list