Discontinued with Replacement
EYE/FACE WASH PEDESTAL W/SS BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYE/FACE WASH PEDESTAL W/SS BOWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-210B
  • Mfr. Model # S19-210B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs
Suggested Replacement Product
PEDESTAL EYEWASH W/SS BOWL

Your Price: NA

Product Details

Exceed ANSI-mandated flow rates. Right-hand operation (push handle). Left-hand operation conversion kit available. BradTect(TM) coated galvanized steel pipe. 1/2 inch water supply. 1-1/4 inch waste. All items comply with ANSI Z358.1-2004.

Technical Specs

  • Depth 10-3/4"
  • Colour Yellow
  • Height 41-1/2"
  • Includes Pop Off Dust Covers, Hi-Vis Identification Sign and Inspection Tag, Adapters 55/64" x 27 Thread (Female), 13/16" x 27 Thread (Male) and 15/16" x 27 Thread (Male)
  • Width 15-1/2"
  • Item Eyewash, Pedestal, Stainless Bowl
  • Fitting Material Chrome Plated Brass
  • Bowl Dia. 10-3/4"
  • Fitting Size 1/2" NPT Female
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Head Dia. 1-1/2"
  • Number of Heads 2
  • Eye Wash Bowl Material Stainless Steel
  • Eye Wash Handle Material Stainless Steel
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering No
  • Spray Head Material Chrome Plated Brass
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Pedestal
  • ADA Compliance No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list