Skip Content
EYE/FACE WASH MSR HEAD DECK MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE/FACE WASH MSR HEAD DECK MOUNTED

HAWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAW8904
  • Mfr. Model # 8904
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2677
  • Shipping Weight 5.0 lbs

Product Details

Deck mounted eye/face wash featuring the Axion MSR(TM) head. Stay open squeeze lever valve encourages proper eye/face wash drenching. Includes 8 foot green hose.

Technical Specs

  • Item Drench Hose
  • Flow Rate 6.25 GPM
  • Includes An Axion MSR(TM) Eye/Face Wash Head, Chrome Plated Brass Stay-Open Squeeze Lever Valve, 8 ft. 250 PSI Green Hose with Chrome-Plated Swivel Fitting at One End, Noryl Plastic Deck Flange with Integral Key Slot, Universal Sign, and 1/2" IPS Inlet.
  • Standards ANSI Z358.1
  • Covers Plastic
  • Hose Material Rubber
  • Head Dia. 3-1/4"
  • Inlet Size 1/2" NPT
  • Hose Length 8 ft.
  • Drench Hose Valve Type Stay-Open
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Deck

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list