Skip Content
EYE END FITTING,RIGHT,2200 LB,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE END FITTING,RIGHT,2200 LB,6 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULE2
  • Mfr. Model # 2ULE2
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Eye End Fitting
  • Material Forged and Hot Dipped Galvanized Steel
  • Take Up (In.) 6
  • Package Quantity 1
  • Standards ASTM F1145, TYPE-1, GRADE-1
  • Thread Dia. (In.) 1/2
  • Type Eye End, Orientation Right
  • Working Load Limit (Lb.) 2200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list