Skip Content
EYE BOLTS 7/8 SHLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLTS 7/8 SHLDER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT94028
  • Mfr. Model # 94028
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Item Eyebolt
  • Finish Plain
  • Material Steel
  • Thread Size 7/8-9
  • Overall Length 5-3/4"
  • Thread Length 2-1/4"
  • Working Load Limit 7000 lb.
  • Shank Length 2-1/4"
  • Eye Inside Dia. 1-5/8"
  • Shank Dia. 7/8"
  • Eye Outside Dia. 3-3/16"
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list