EYE BOLTS 1 SHLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE BOLTS 1 SHLDER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT94029
  • Mfr. Model # 94029
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Finish Plain
  • Item Eyebolt
  • Material Steel
  • Overall Length 6-1/2"
  • Thread Size 1-8
  • Thread Length 2-1/2"
  • Shank Dia. 1"
  • Shank Length 2-1/2"
  • Eye Inside Dia. 1-3/4"
  • Eye Outside Dia. 3-9/16"
  • Working Load Limit 9,000 lbs.
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list