Skip Content
EYE BOLT,STEEL,LENGTH 4 IN,PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYE BOLT,STEEL,LENGTH 4 IN,PK 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBR2
  • Mfr. Model # 1WBR2
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Eye Bolt
  • Finish Zinc
  • Thread Size 5/16-18
  • Material Steel
  • Overall Length 4"
  • Thread Length 2-23/64"
  • Eye Inside Dia. 3/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list