Skip Content
EYE BOLT SHOULDER THREAD 1-1/4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT SHOULDER THREAD 1-1/4-7

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT94031
  • Mfr. Model # 94031
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs

Technical Specs

  • Finish Plain
  • Item Eyebolt
  • Thread Size 1-1/4-7
  • Material Steel
  • Shank Length 3"
  • Overall Length 8-1/4"
  • Thread Length 3"
  • Shank Dia. 1-1/4"
  • Eye Outside Dia. 4-7/16"
  • Eye Inside Dia. 2-3/16"
  • Working Load Limit 15,000 lbs.
  • Eyebolt Type Lift with Shoulder
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list