Skip Content
EYE BOLT SHOULDER THREAD 1-1/2-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT SHOULDER THREAD 1-1/2-6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT94032
  • Mfr. Model # 94032
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Technical Specs

  • Finish Plain
  • Item Eyebolt
  • Material Steel
  • Thread Size 1-1/2-6
  • Overall Length 9-1/2"
  • Shank Length 3-1/2"
  • Thread Length 3-1/2"
  • Shank Dia. 1-1/2"
  • Eye Inside Dia. 2-1/2"
  • Eye Outside Dia. 5-3/16"
  • Working Load Limit 21,000 lb.
  • System of Measurement Inch
  • Eyebolt Type Lift with Shoulder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list