Skip Content
EYE BOLT SHOULDER 3/8X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT SHOULDER 3/8X2-1/2IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2971-3025
  • Mfr. Model # 2971-3025
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Eye Bolt
  • Material C1045
  • Thread Size 3/8" UNC
  • Shank Length 3-1/2"
  • Overall Length 3.99"
  • Thread Length 1.52"
  • Shank Dia. 3/8"
  • Shoulder Dia. 0.66"
  • Eye Outside Dia. 1.40"
  • Eye Inside Dia. 0.73"
  • Finish Hot Dipped Galvanization
  • Includes Heavy Duty Hex Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list