Skip Content
EYE BOLT SHOULDER 1/4 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYE BOLT SHOULDER 1/4 X 2IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2971-1020
  • Mfr. Model # 2971-1020
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Eye Bolt
  • Thread Size 1/4" UNC
  • Overall Length 2.95"
  • Material C1045
  • Shank Length 2"
  • Shank Dia. 1/4"
  • Thread Length 1.61"
  • Shoulder Dia. 0.47"
  • Eye Inside Dia. 0.47"
  • Eye Outside Dia. 0.90"
  • Includes Heavy Duty Hex Nut
  • Finish Hot Dipped Galvanization

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list