EYE BOLT REG NUT FORGED G. 5/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYE BOLT REG NUT FORGED G. 5/8X6

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2970-5060
  • Mfr. Model # 2970-5060
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Item Eye Bolt
  • Material C1045
  • Thread Size 5/8" UNC
  • Overall Length 8.75"
  • Shank Length 6"
  • Thread Length 3.25"
  • Shank Dia. 5/8"
  • Eye Inside Dia. 1.23"
  • Eye Outside Dia. 2.49"
  • Includes Heavy Duty Hex Nut
  • Finish Hot Dipped Galvanization

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list